Features
Housing Bore - Millimeter:
136.754
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.384
Solid or Split Seal:
Split
Lip Material:
Mill-Right V
Shaft Diameter - Inch:
4.134
Shaft Diameter - Millimeter:
105.004
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Global Part Number GPN:
616035
24612-6078
Description
24612-6078 HI-PERFORMANCE SEAL ; 105MM ID 137MM OD 13MM W
Part # 24612-6078
BDI # 22847925
Features
Housing Bore - Millimeter:
136.754
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.384
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.134
Shaft Diameter - Millimeter:
105.004
Inch - Metric:
Inch