31372 / 3.125X5.495X1.003 J2 R
Description
CRSEAL 31372 / 3.125X5.495X1.003 J2 R ; NON-RETURNABLE LIP SEAL
Part # 31372
BDI # 1250090
Features
Housing Bore - Millimeter:
139.573
Nominal Width - Millimeter:
25.476
Housing Bore - Inch:
5.495
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.003
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
21697-7703
Description
111X7703 MILL RIGHT N ALUMINUM ; 4.919IN ID 5.495IN OD
Part # 21697-7703
BDI # 369043
Features
Housing Bore - Millimeter:
139.573
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
5.495
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
4.919
Shaft Diameter - Millimeter:
124.943
Inch - Metric:
Inch
Other Features:
Assembled | External Lip | Heavy Duty Case | With Inner Case | Low Speed Service
Global Part Number GPN:
611338