541974 / 4.375X6.063X0.5 CRWH1 R
Description
CRSEAL 541974 / 4.375X6.063X0.5 CRWH1 R ; NON-RETURNABLE RAD SHAFT SEAL
Part # 541974
BDI # 1253962
Features
Housing Bore - Millimeter:
154
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
186530
Features
Housing Bore - Millimeter:
154
Nominal Width - Millimeter:
14
Housing Bore - Inch:
6.063
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
36650 / 3.661X6.063X0.315 J-TYPE P
Description
CRSEAL 36650 / 3.661X6.063X0.315 J-TYPEP ; NON-RETURNABLE SGL LIP SEAL
Part # 36650
BDI # 1251566
Features
Housing Bore - Millimeter:
154
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
6.063
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
3.661
Shaft Diameter - Millimeter:
92.989
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
154
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
6.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
154
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
6.063
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
5.313
Shaft Diameter - Millimeter:
134.95
Inch - Metric:
Inch