48884 / 4.875X6.503X1.063 SCOT1 R
Description
CRSEAL 48884 / 4.875X6.503X1.063 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 48884
BDI # 1253134
Features
Housing Bore - Millimeter:
165.176
Nominal Width - Millimeter:
27
Housing Bore - Inch:
6.503
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.063
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch