3096 / 0.313X0.686X0.313 CRWA5 V
Description
CRSEAL 3096 / 0.313X0.686X0.313 CRWA5 V ; DBL LIP SEAL
Part # 3096
BDI # 1249924
Features
Housing Bore - Millimeter:
17.424
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
0.686
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.313
Shaft Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
606056
3094 / 0.313X0.686X0.313 CRWA5 R
Description
CRSEAL 3094 / 0.313X0.686X0.313 CRWA5 R ; NON-RETURNABLE DBL LIP SEAL
Part # 3094
BDI # 1414430
Features
Housing Bore - Millimeter:
17.424
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
0.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.313
Shaft Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
185134