24060-1748
Description
24060-1748 HI-PERFORMANCE SEAL ; NON-RETURNABLE 8MM ID X 18MM OD X 5MM W
Part # 24060-1748
BDI # 22818819
Features
Housing Bore - Millimeter:
18.009
Nominal Width - Millimeter:
5.004
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8.001
Inch - Metric:
Inch
24060-1748
Description
61X1748 GYLON 316SS STD CONFIG ; .315IN ID .709IN OD
Part # 24060-1748
BDI # 371360
Features
Housing Bore - Millimeter:
18.009
Nominal Width - Millimeter:
5.004
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8.001
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
611200