55179 / 5.5X7.501X0.563 CRSH1 R
Description
CRSEAL 55179 / 5.5X7.501X0.563 CRSH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 55179
BDI # 1254044
Features
Housing Bore - Millimeter:
190.525
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
7.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
With Inner Case | Secondary Steel Shell
Global Part Number GPN:
186586
Features
Housing Bore - Millimeter:
190.525
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
7.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
634792
370119A
Description
370119A OIL SEAL ; 5.640" SHAFT 7.507" OD 0.605" WD
Part # 370119A
BDI # 1338374
Features
Housing Bore - Millimeter:
190.525
Nominal Width - Millimeter:
15.367
Housing Bore - Inch:
7.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.605
Shaft Diameter - Inch:
5.64
Shaft Diameter - Millimeter:
143.256
Inch - Metric:
Inch