66217 / 6.625X7.625X0.5 HDW1 R
Description
CRSEAL 66217 / 6.625X7.625X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 66217
BDI # 1262616
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603719
594334 / 6.625X0.688X1.125 CT1 R
Description
CRSEAL 594334 / 6.625X0.688X1.125 CT1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 594334
BDI # 1254678
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch
61256 / 6.125X7.625X0.625 CRWH1 P
Description
CRSEAL 61256 / 6.125X7.625X0.625 CRWH1 P ; NON-RETURNABLE SGL LIP SEAL
Part # 61256
BDI # 1244609
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
6.125
Shaft Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187035
61255 / 6.125X7.625X0.625 CRWH1 R
Description
CRSEAL 61255 / 6.125X7.625X0.625 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 61255
BDI # 1244608
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.125
Shaft Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187033
529489 / 6.625X0.688X1.125 CT1 R
Description
CRSEAL 529489 / 6.625X0.688X1.125 CT1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 529489
BDI # 1253744
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch