6913 / 0.63X1.102X0.595 HMS-SPL P
Description
CRSEAL 6913 / 0.63X1.102X0.595 HMS-SPL P ; NON-RETURNABLE SGL LIP SEAL
Part # 6913
BDI # 1262811
Features
Housing Bore - Millimeter:
27.991
Nominal Width - Millimeter:
15.113
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.595
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16.002
Inch - Metric:
Inch
6103 / 0.591X1.102X0.591 HMS15 V
Description
CRSEAL 6103 / 0.591X1.102X0.591 HMS15 V ; NON-RETURNABLE SGL LIP SEAL
Part # 6103
BDI # 1255642
Features
Housing Bore - Millimeter:
27.991
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15.011
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604056
Features
Housing Bore - Millimeter:
27.991
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16.002
Inch - Metric:
Inch
24060-1754
Description
61X1754 GYLON 316SS OIL SEAL ; .670"IDX1.103"OD
Part # 24060-1754
BDI # 371361
Features
Housing Bore - Millimeter:
27.991
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
16.993
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
613874
Features
Housing Bore - Millimeter:
27.991
Nominal Width - Millimeter:
15.24
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.6
Shaft Diameter - Inch:
0.61
Shaft Diameter - Millimeter:
15.494
Inch - Metric:
Inch