Features
Housing Bore - Millimeter:
270
Nominal Width - Millimeter:
15
Housing Bore - Inch:
10.63
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.449
Shaft Diameter - Millimeter:
240
Inch - Metric:
Metric
235X270X16 HDS2 R
Description
CRSEAL 235X270X16 HDS2 R SGL LIP SEAL ; NON-RETURNABLE
Part # 235X270X16 HDS2 R
BDI # 1247972
Features
Housing Bore - Millimeter:
270
Nominal Width - Millimeter:
16
Housing Bore - Inch:
10.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9.252
Shaft Diameter - Millimeter:
235
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
606871
240X270X15 HMS5 RG
Description
CRSEAL 240X270X15 HMS5 RG LIP SEAL ; NON-RETURNABLE 9.449MM SHAFT DIA 270MMB
Part # 240X270X15 HMS5 RG
BDI # 1258137
Features
Housing Bore - Millimeter:
270
Nominal Width - Millimeter:
15
Housing Bore - Inch:
10.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9.449
Shaft Diameter - Millimeter:
240
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606906
240X270X15 HMS5 V
Description
CRSEAL 240X270X15 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 240X270X15 HMS5 V
BDI # 1257657
Features
Housing Bore - Millimeter:
270
Nominal Width - Millimeter:
15
Housing Bore - Inch:
10.63
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
9.449
Shaft Diameter - Millimeter:
240
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606907
240X270X16 HDS2 V
Description
CRSEAL 240X270X16 HDS2 V SGL LIP SEAL ; NON-RETURNABLE
Part # 240X270X16 HDS2 V
BDI # 1248415
Features
Housing Bore - Millimeter:
270
Nominal Width - Millimeter:
16
Housing Bore - Inch:
10.63
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
9.449
Shaft Diameter - Millimeter:
240
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
606911