531038 / 10.125X11.63X0.9 HDSA2 VD
Description
CRSEAL 531038/10.125X11.63X0.9 HDSA2 VD ; NON-RETURNABLE DBL LIP SEAL
Part # 531038
BDI # 1253825
Features
Housing Bore - Millimeter:
295.402
Nominal Width - Millimeter:
22.86
Housing Bore - Inch:
11.63
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
10.125
Shaft Diameter - Millimeter:
257.175
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Global Part Number GPN:
605845