Features
Housing Bore - Millimeter:
326.009
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
12.835
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Shaft Diameter - Inch:
11.653
Shaft Diameter - Millimeter:
295.986
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Global Part Number GPN:
616020
24667-5633
Description
24667-5633 OIL SEAL ; 296MM ID 326MM OD 16MM W
Part # 24667-5633
BDI # 22841759
Features
Housing Bore - Millimeter:
326.009
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
12.835
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
11.653
Shaft Diameter - Millimeter:
295.986
Inch - Metric:
Inch