8080 / 0.813X1.375X0.234 CRW R
Description
CRSEAL 8080 / 0.813X1.375X0.234 CRW R ; NON-RETURNABLE LIP SEAL
Part # 8080
BDI # 1297180
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
5.944
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.813
Shaft Diameter - Millimeter:
20.65
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
187323
6388 / 0.625X1.375X0.375 CRWA5 R
Description
CRSEAL 6388 / 0.625X1.375X0.375 CRWA5 R ; NON-RETURNABLE DBL LIP SEAL
Part # 6388
BDI # 1262053
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187088
7513 / 0.75X1.375X0.25 CRWA1 R
Description
CRSEAL 7513 / 0.75X1.375X0.25 CRWA1 R ; DBL LIP SEAL
Part # 7513
BDI # 1242185
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187244
8660 / 0.875X1.375X0.25 CRWA5 R
Description
CRSEAL 8660 / 0.875X1.375X0.25 CRWA5 R ; DBL LIP SEAL
Part # 8660
BDI # 1242259
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187405
6816 / 0.688X1.375X0.313 CRW1 R
Description
CRSEAL 6816 / 0.688X1.375X0.313 CRW1 R ; SGL LIP SEAL
Part # 6816
BDI # 1262720
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.688
Shaft Diameter - Millimeter:
17.475
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187164