25X36X7 HMS46 R
Description
CRSEAL 25X36X7 HMS46 R SINGLE LIP SEAL ; NON-RETURNABLE
Part # 25X36X7 HMS46 R
BDI # 15093701
Features
Housing Bore - Millimeter:
36
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.417
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
24X36X7 HMSA75 R
Description
CRSEAL 24X36X7 HMSA75 R DBL LIP SEAL ; METRIC OIL SEAL RUBBER OD
Part # 24X36X7 HMSA75 R
BDI # 15093699
Features
Housing Bore - Millimeter:
36
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.417
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.945
Shaft Diameter - Millimeter:
24
Inch - Metric:
Metric
22X36X7 HMSA10 RG
Description
CRSEAL 22X36X7 HMSA10 RG DBL LIP SEAL ; NON-RETURNABLE 0.866MM SHAFT DIA 36MM
Part # 22X36X7 HMSA10 RG
BDI # 1257721
Features
Housing Bore - Millimeter:
36
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.417
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.866
Shaft Diameter - Millimeter:
22
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606800
20X36X7 CRW1 R
Description
CRSEAL 20X36X7 CRW1 R SGL LIP SEAL ; NON-RETURNABLE
Part # 20X36X7 CRW1 R
BDI # 1242218
Features
Housing Bore - Millimeter:
36
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.417
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187289
24X36X6 CRS11 R
Description
CRSEAL 24X36X6 CRS11 R SGL LIP SEAL ; NON-RETURNABLE
Part # 24X36X6 CRS11 R
BDI # 1252713
Features
Housing Bore - Millimeter:
36
Nominal Width - Millimeter:
6
Housing Bore - Inch:
1.417
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.945
Shaft Diameter - Millimeter:
24
Inch - Metric:
Metric
Other Features:
Without Inner Case
Global Part Number GPN:
606881