504265 / 1.125X1.628X0.281 SC R
Description
CRSEAL 504265 / 1.125X1.628X0.281 SC R ; SINGLE LIP WIPER SEAL
Part # 504265
BDI # 1253269
Features
Housing Bore - Millimeter:
41.351
Nominal Width - Millimeter:
7.137
Housing Bore - Inch:
1.628
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.281
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
41.351
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.628
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
481100SSRBULK
Description
481100SSRBULK OIL SEAL ; NON-RETURNABLE SMALL BORE INCH
Part # 481100SSRBULK
BDI # 1344874
Features
Housing Bore - Millimeter:
41.351
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.628
Solid or Split Seal:
Solid
Lip Material:
Not Available
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch