535107 / 1.189X1.654X0.236 HM3 H
Description
CRSEAL 535107 / 1.189X1.654X0.236 HM3 H ; NON-RETURNABLE SGL LIP SEAL
Part # 535107
BDI # 1253890
Features
Housing Bore - Millimeter:
42.012
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
1.189
Shaft Diameter - Millimeter:
30.201
Inch - Metric:
Inch
Other Features:
Robust Seal
Global Part Number GPN:
605181
18721 / 1.181X1.654X0.315 HMSA7 V
Description
CRSEAL 18721 / 1.181X1.654X0.315 HMSA7 V ; DBL LIP SEAL
Part # 18721
BDI # 22779743
Features
Housing Bore - Millimeter:
42.012
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
29.997
Inch - Metric:
Inch
18719 / 1.181X1.654X0.315 HMSA92 P
Description
CRSEAL 18719 / 1.181X1.654X0.315 HMSA92P ; LIP SEAL
Part # 18719
BDI # 22779753
Features
Housing Bore - Millimeter:
42.012
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
29.997
Inch - Metric:
Inch
12698 / 1.26X1.654X0.394 HMSA6 V
Description
CRSEAL 12698 / 1.26X1.654X0.394 HMSA6 V ; NON-RETURNABLE DBL LIP SEAL
Part # 12698
BDI # 1240943
Features
Housing Bore - Millimeter:
42.012
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32.004
Inch - Metric:
Inch
Global Part Number GPN:
603321
24062-8954
Description
61X8954 GYLON 316SS OIL SEAL ; .866"IDX1.654"OD
Part # 24062-8954
BDI # 371708
Features
Housing Bore - Millimeter:
42.012
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
0.866
Shaft Diameter - Millimeter:
21.996
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | With Inner Case | Viton Gasket
Global Part Number GPN:
627038