12350 / 1.25X1.687X0.313 CRWA1 R
Description
CRSEAL 12350 / 1.25X1.687X0.313 CRWA1 R ; DBL LIP SEAL
Part # 12350
BDI # 1414001
Features
Housing Bore - Millimeter:
42.85
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.687
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181416
12336 / 1.25X1.687X0.25 CRW1 R
Description
CRSEAL 12336 / 1.25X1.687X0.25 CRW1 R ; SGL LIP SEAL
Part # 12336
BDI # 1414000
Features
Housing Bore - Millimeter:
42.85
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.687
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181411
Features
Housing Bore - Millimeter:
42.85
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.687
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.187
Shaft Diameter - Millimeter:
30.15
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200566
12333 / 1.25X1.687X0.313 CRWA5 R
Description
CRSEAL 12333 / 1.25X1.687X0.313 CRWA5 R ; NON-RETURNABLE DBL LIP SEAL
Part # 12333
BDI # 1240724
Features
Housing Bore - Millimeter:
42.85
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.687
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181408
12335 / 1.25X1.687X0.25 CRW1 V
Description
CRSEAL 12335 / 1.25X1.687X0.25 CRW1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 12335
BDI # 1240726
Features
Housing Bore - Millimeter:
42.85
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.687
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181410