11580 / 1.181X1.732X0.276 HMSA7 P
Description
CRSEAL 11580 / 1.181X1.732X0.276 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 11580
BDI # 18204675
Features
Housing Bore - Millimeter:
43.993
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.732
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
29.997
Inch - Metric:
Inch
9752 / 0.984X1.732X0.394 HMSHA7 P
Description
CRSEAL 9752 / 0.984X1.732X0.394 HMSHA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 9752
BDI # 1298098
Features
Housing Bore - Millimeter:
43.993
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
1.732
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
12706 / 1.26X1.732X0.236 HMSA7 P
Description
CRSEAL 12706 / 1.26X1.732X0.236 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 12706
BDI # 1240949
Features
Housing Bore - Millimeter:
43.993
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
1.732
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32.004
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
181556
Features
Housing Bore - Millimeter:
43.993
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.732
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.043
Shaft Diameter - Millimeter:
26.492
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case