1560588 / 15.604X17.654X0.625 HS8 H
Description
CRSEAL 1560588/15.604X17.654X0.625 HS8 H ; SGL LIP SEAL
Part # 1560588
BDI # 22779173
Features
Housing Bore - Millimeter:
448.412
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
17.654
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
15.604
Shaft Diameter - Millimeter:
396.342
Inch - Metric:
Inch
1506799 / 15.064X17.654X0.625 HDS2 H
Description
CRSEAL 1506799/15.064X17.654X0.625 HDS2H ; SGL LIP SEAL
Part # 1506799
BDI # 1242691
Features
Housing Bore - Millimeter:
448.412
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
17.654
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
15.064
Shaft Diameter - Millimeter:
382.626
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
606099