534951 / 1.378X1.85X0.276 CRWA1 V
Description
CRSEAL 534951 / 1.378X1.85X0.276 CRWA1 V ; DBL LIP SEAL
Part # 534951
BDI # 1253882
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605024
11809 / 1.181X1.85X0.276 HMSA7 V
Description
CRSEAL 11809 / 1.181X1.85X0.276 HMSA7 V ; DBL LIP SEAL
Part # 11809
BDI # 22778896
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
29.997
Inch - Metric:
Inch
12690 / 1.26X1.85X0.394 SLA1 PT
Description
CRSEAL 12690 / 1.26X1.85X0.394 SLA1 PT ; DOUBLE LIP SEAL
Part # 12690
BDI # 22778886
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.26
Shaft Diameter - Millimeter:
32.004
Inch - Metric:
Inch
534948 / 0.625X1.85X0.276 CRWA1 V
Description
CRSEAL 534948 / 0.625X1.85X0.276 CRWA1 V ; DBL LIP SEAL
Part # 534948
BDI # 1414571
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605030
12886 / 1.299X1.85X0.313 HMSA7 P
Description
CRSEAL 12886 / 1.299X1.85X0.313 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 12886
BDI # 1241087
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.299
Shaft Diameter - Millimeter:
32.995
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
181609