13511 / 1.375X1.873X0.313 CRWA1 V
Description
CRSEAL 13511 / 1.375X1.873X0.313 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 13511
BDI # 1241692
Features
Housing Bore - Millimeter:
47.574
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.873
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181832