43X57X8 CRW1 R
Description
CRSEAL 43X57X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE
Part # 43X57X8 CRW1 R
BDI # 1243079
Features
Housing Bore - Millimeter:
57
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.244
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.693
Shaft Diameter - Millimeter:
43
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
608084
40X57X8 CRW1 R
Description
CRSEAL 40X57X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 1.575MM SHAFT DIA 57MM
Part # 40X57X8 CRW1 R
BDI # 1414042
Features
Housing Bore - Millimeter:
57
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.244
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182619
Features
Housing Bore - Millimeter:
57
Nominal Width - Millimeter:
9.65
Housing Bore - Inch:
2.244
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
39
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CW
Global Part Number GPN:
634201
Features
Housing Bore - Millimeter:
57
Nominal Width - Millimeter:
21.5
Housing Bore - Inch:
2.244
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
39
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
635185
Features
Housing Bore - Millimeter:
57
Nominal Width - Millimeter:
17
Housing Bore - Inch:
2.244
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
39
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
634936