17958 / 1.781X2.25X0.315 CRWA1 V

COMPARE

17958 / 1.781X2.25X0.315 CRWA1 V

Description
CRSEAL 17958 / 1.781X2.25X0.315 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 17958

BDI # 22779187

Features

Housing Bore - Millimeter: 57.302
Nominal Width - Millimeter: 8.001
Housing Bore - Inch: 2.256
Solid or Split Seal: Solid
Lip Material: Viton

Nominal Width - Inch: 0.315
Shaft Diameter - Inch: 1.781
Shaft Diameter - Millimeter: 45.237
Inch - Metric: Inch
Other Features: Bore-Tite on OD | Without Inner Case

Price Inventory : Available to order
Loading Price
QTY
200859

COMPARE

200859

Description
200859 OIL SEAL ; 1.5" SHAFT DIAMETER 3 LIP

TIMKEN

Part # 200859

BDI # 1311792

Features

Housing Bore - Millimeter: 57.302
Nominal Width - Millimeter: 6.858
Housing Bore - Inch: 2.256
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Inch - Metric: Inch
Other Features: Assembled | General Purpose | With Inner Case | External Bore | For Slow Speed Applications
Global Part Number GPN: 635329

Price Inventory : Available to order
Loading Price
QTY
0912849

COMPARE

0912849

Description
OIL SEAL 5200547 ; POR 0912849

FALK

Part # 5200547

BDI # 18108652

Features

Housing Bore - Millimeter: 57.302
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 2.256
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.375
Shaft Diameter - Inch: 1.625
Shaft Diameter - Millimeter: 41.275
Inch - Metric: Inch
Other Features: Bore-Tite on OD | Without Inner Case

Price Inventory : Available to order
Loading Price
QTY
481801RRRBULK

COMPARE

481801RRRBULK

Description
481801RRRBULK OIL SEAL ; NON-RETURNABLE SMALL BORE INCH

TIMKEN

Part # 481801RRRBULK

BDI # 1344899

Features

Housing Bore - Millimeter: 57.302
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 2.256
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.375
Shaft Diameter - Inch: 1.25
Shaft Diameter - Millimeter: 31.75
Inch - Metric: Inch

Price Inventory : Available to order
Loading Price
QTY