18509 / 1.85X2.323X0.413 SLA1 T
Description
CRSEAL 18509 / 1.85X2.323X0.413 SLA1 T ; NON-RETURNABLE DBL LIP SEAL
Part # 18509
BDI # 1245064
Features
Housing Bore - Millimeter:
59.004
Nominal Width - Millimeter:
10.49
Housing Bore - Inch:
2.323
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.413
Shaft Diameter - Inch:
1.85
Shaft Diameter - Millimeter:
46.99
Inch - Metric:
Inch
15353 / 1.535X2.323X0.472 D7-SPL PP
Description
CRSEAL 15353/1.535X2.323X0.472 D7-SPL PP ; NON-RETURNABLE LIP SEAL
Part # 15353
BDI # 1242864
Features
Housing Bore - Millimeter:
59.004
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
2.323
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Without Inner Case | 2 Springs
15372 / 1.535X2.323X0.669 HMSA92 R
Description
CRSEAL 15372 / 1.535X2.323X0.669 HMSA92R ; NON-RETURNABLE DBL LIP SEAL
Part # 15372
BDI # 1242875
Features
Housing Bore - Millimeter:
59.004
Nominal Width - Millimeter:
16.993
Housing Bore - Inch:
2.323
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604328
13005 / 1.299X2.323X0.669 HMSA92 P
Description
CRSEAL 13005 / 1.299X2.323X0.669 HMSA92P ; NON-RETURNABLE DBL LIP SEAL
Part # 13005
BDI # 1241210
Features
Housing Bore - Millimeter:
59.004
Nominal Width - Millimeter:
16.993
Housing Bore - Inch:
2.323
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.299
Shaft Diameter - Millimeter:
32.995
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
181643
17905 / 1.811X2.323X0.457 HMSA56 P
Description
CRSEAL 17905 / 1.811X2.323X0.457 HMSA56P ; NON-RETURNABLE LIP SEAL
Part # 17905
BDI # 1244464
Features
Housing Bore - Millimeter:
59.004
Nominal Width - Millimeter:
11.608
Housing Bore - Inch:
2.323
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
603359