18549 / 1.875X2.398X0.256 CRW1 R
Description
CRSEAL 18549 / 1.875X2.398X0.256 CRW1 R ; SGL LIP SEAL
Part # 18549
BDI # 1245075
Features
Housing Bore - Millimeter:
60.909
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.398
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183357