18408 / 1.844X2.402X0.234 HMA1 R
Description
CRSEAL 18408 / 1.844X2.402X0.234 HMA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 18408
BDI # 1243232
Features
Housing Bore - Millimeter:
61.011
Nominal Width - Millimeter:
5.944
Housing Bore - Inch:
2.402
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.844
Shaft Diameter - Millimeter:
46.838
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
606042
17026 / 1.72X2.402X0.236 HMSA7 V
Description
CRSEAL 17026 / 1.72X2.402X0.236 HMSA7 V ; DBL LIP SEAL
Part # 17026
BDI # 22779239
Features
Housing Bore - Millimeter:
61.011
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
2.402
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
1.72
Shaft Diameter - Millimeter:
43.688
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
61.011
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.402
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
40.996
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring
12320 / 1.25X2.402X0.382 HMSA12 R
Description
CRSEAL 12320 / 1.25X2.402X0.382 HMSA12 R ; NON-RETURNABLE DBL LIP SEAL
Part # 12320
BDI # 1240721
Features
Housing Bore - Millimeter:
61.011
Nominal Width - Millimeter:
9.703
Housing Bore - Inch:
2.402
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604897
12187 / 1.22X2.402X0.354 HMSA92S R
Description
CRSEAL 12187 / 1.22X2.402X0.354 HMSA92SR ; NON-RETURNABLE DBL LIP SEAL
Part # 12187
BDI # 1240639
Features
Housing Bore - Millimeter:
61.011
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.402
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.22
Shaft Diameter - Millimeter:
30.988
Inch - Metric:
Inch