16894 / 1.693X2.48X0.354 HMSA92 R
Description
CRSEAL 16894 / 1.693X2.48X0.354 HMSA92 R ; NON-RETURNABLE DBL LIP SEAL
Part # 16894
BDI # 1243848
Features
Housing Bore - Millimeter:
62.992
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.48
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.693
Shaft Diameter - Millimeter:
43.002
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604370
16474 / 1.654X2.48X0.433 CRSA3 P
Description
CRSEAL 16474 / 1.654X2.48X0.433 CRSA3 P ; NON-RETURNABLE DBL LIP SEAL
Part # 16474
BDI # 1243619
Features
Housing Bore - Millimeter:
62.992
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.48
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42.012
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
605637
15737 / 1.575X2.48X0.354 HMSHA83 V
Description
CRSEAL 15737 / 1.575X2.48X0.354 HMSHA83V ; NON-RETURNABLE DBL LIP SEAL
Part # 15737
BDI # 1243081
Features
Housing Bore - Millimeter:
62.992
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.48
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
604954
15733 / 1.575X2.48X0.315 HMSA92 P
Description
CRSEAL 15733 / 1.575X2.48X0.315 HMSA92 P ; NON-RETURNABLE DBL LIP SEAL
Part # 15733
BDI # 1243078
Features
Housing Bore - Millimeter:
62.992
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.48
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604016
18101 / 1.811X2.48X0.291 HMSA7 V
Description
CRSEAL 18101 / 1.811X2.48X0.291 HMSA7 V ; NON-RETURNABLE DBL LIP SEAL
Part # 18101
BDI # 1244631
Features
Housing Bore - Millimeter:
62.992
Nominal Width - Millimeter:
7.391
Housing Bore - Inch:
2.48
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605109