14963 / 1.496X2.494X0.354 HMSA92 P
Description
CRSEAL 14963 / 1.496X2.494X0.354 HMSA92P ; LIP SEAL
Part # 14963
BDI # 22781609
Features
Housing Bore - Millimeter:
63.348
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.494
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
37.998
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring