18015 / 1.811X2.52X0.354 HMSA92 P
Description
CRSEAL 18015 / 1.811X2.52X0.354 HMSA92 P ; NON-RETURNABLE DBL LIP SEAL
Part # 18015
BDI # 1244600
Features
Housing Bore - Millimeter:
64.008
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.52
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.811
Shaft Diameter - Millimeter:
45.999
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604297
18959 / 1.89X2.52X0.54 HMSA65 R
Description
CRSEAL 18959 / 1.89X2.52X0.54 HMSA65 R ; NON-RETURNABLE DBL LIP SEAL
Part # 18959
BDI # 1245202
Features
Housing Bore - Millimeter:
64.008
Nominal Width - Millimeter:
13.716
Housing Bore - Inch:
2.52
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48.006
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
183417
15722 / 1.575X2.52X0.394 HMSA102 P
Description
CRSEAL 15722 / 1.575X2.52X0.394 HMSA102P ; LIP SEAL
Part # 15722
BDI # 22779779
Features
Housing Bore - Millimeter:
64.008
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.52
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
19690 / 1.969X2.52X0.315 MHS4 R
Description
CRSEAL 19690 / 1.969X2.52X0.315 MHS4 R ; LIP SEAL
Part # 19690
BDI # 22780509
Features
Housing Bore - Millimeter:
64.008
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.52
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
15753 / 1.575X2.52X0.472 HMSA12 P
Description
CRSEAL 15753 / 1.575X2.52X0.472 HMSA12 P ; NON-RETURNABLE DBL LIP SEAL
Part # 15753
BDI # 1243113
Features
Housing Bore - Millimeter:
64.008
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
2.52
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
603454