20431 / 2.047X2.599X0.295 HMSA96 P
Description
CRSEAL 20431 / 2.047X2.599X0.295 HMSA96P ; NON-RETURNABLE LIP SEAL
Part # 20431
BDI # 1245703
Features
Housing Bore - Millimeter:
66.015
Nominal Width - Millimeter:
7.493
Housing Bore - Inch:
2.599
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
51.994
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604068