13978 / 1.378X2.638X0.709 HMSA35 P
Description
CRSEAL 13978 / 1.378X2.638X0.709 HMSA35P ; NON-RETURNABLE LIP SEAL
Part # 13978
BDI # 1241920
Features
Housing Bore - Millimeter:
67.005
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
2.638
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
Other Features:
Internal and External Lip
Global Part Number GPN:
603672
22005 / 2.205X2.638X0.217 X R
Description
CRSEAL 22005 / 2.205X2.638X0.217 X R ; NON-RETURNABLE LIP SEAL
Part # 22005
BDI # 1246245
Features
Housing Bore - Millimeter:
67.005
Nominal Width - Millimeter:
5.512
Housing Bore - Inch:
2.638
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.205
Shaft Diameter - Millimeter:
56.007
Inch - Metric:
Inch
Other Features:
External Lip | With Inner Case
Global Part Number GPN:
604301
19624 / 1.969X2.638X0.216 HMA90 R
Description
CRSEAL 19624 / 1.969X2.638X0.216 HMA90 R ; NON-RETURNABLE LIP SEAL
Part # 19624
BDI # 1414330
Features
Housing Bore - Millimeter:
67.005
Nominal Width - Millimeter:
5.486
Housing Bore - Inch:
2.638
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
603629
17907 / 1.772X2.638X0.315 HMSA7 P
Description
CRSEAL 17907 / 1.772X2.638X0.315 HMSA7 P ; DBL LIP SEAL
Part # 17907
BDI # 1244465
Features
Housing Bore - Millimeter:
67.005
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.638
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605107
16481 / 1.654X2.638X0.283 HMS14 V
Description
CRSEAL 16481 / 1.654X2.638X0.283 HMS14 V ; SGL LIP SEAL
Part # 16481
BDI # 22779305
Features
Housing Bore - Millimeter:
67.005
Nominal Width - Millimeter:
7.188
Housing Bore - Inch:
2.638
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.283
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42.012
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case