18999 / 1.885X2.7X0.552 HMSA25 #
Description
CRSEAL 18999 / 1.885X2.7X0.552 HMSA25 # ; NON-RETURNABLE LIP SEAL
Part # 18999
BDI # 1245211
Features
Housing Bore - Millimeter:
68.58
Nominal Width - Millimeter:
14.021
Housing Bore - Inch:
2.7
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.885
Shaft Diameter - Millimeter:
47.879
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
603641
18992 / 1.886X2.7X0.55 HMSA16 P
Description
CRSEAL 18992 / 1.886X2.7X0.55 HMSA16 P ; NON-RETURNABLE DBL LIP SEAL
Part # 18992
BDI # 1245208
Features
Housing Bore - Millimeter:
68.58
Nominal Width - Millimeter:
13.97
Housing Bore - Inch:
2.7
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.886
Shaft Diameter - Millimeter:
47.904
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | Flanged OD
Global Part Number GPN:
604874
Features
Housing Bore - Millimeter:
68.58
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.7
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
1.885
Shaft Diameter - Millimeter:
47.879
Inch - Metric:
Inch
Other Features:
Large | Opposed Lips | Reverse Bevel Lip Design Prevents Lip Rollover
Global Part Number GPN:
609902
Features
Housing Bore - Millimeter:
68.58
Nominal Width - Millimeter:
14.78
Housing Bore - Inch:
2.7
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Global Part Number GPN:
634884
24620-5451
Description
24620-5451 HI-PERFORMANCE SEAL ; 48MM ID 69MM OD 13MM W
Part # 24620-5451
BDI # 22808535
Features
Housing Bore - Millimeter:
68.58
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.7
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.885
Shaft Diameter - Millimeter:
47.879
Inch - Metric:
Inch