17485 / 1.75X2.718X0.294 X4 R
Description
CRSEAL 17485 / 1.75X2.718X0.294 X4 R ; LIP SEAL
Part # 17485 / 1.75X2.718X0.294 X4 R
BDI # 1244179
Features
Housing Bore - Millimeter:
69.037
Nominal Width - Millimeter:
7.468
Housing Bore - Inch:
2.718
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
External Lip | With Inner Case
Global Part Number GPN:
603512
209273VHY-BX
Description
209273VHY-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
Part # 209273VHY-BX
BDI # 896796
Features
Housing Bore - Millimeter:
69.037
Nominal Width - Millimeter:
9.119
Housing Bore - Inch:
2.718
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.094
Shaft Diameter - Millimeter:
53.188
Inch - Metric:
Inch
Other Features:
Reverse Case Style | Indented Back Case
Global Part Number GPN:
206765
Features
Housing Bore - Millimeter:
69.037
Nominal Width - Millimeter:
6.858
Housing Bore - Inch:
2.718
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.812
Shaft Diameter - Millimeter:
46.025
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Global Part Number GPN:
200780
20952 / 2.094X2.718X0.359 HM18 R
Description
CRSEAL 20952 / 2.094X2.718X0.359 HM18 R ; SGL LIP SEAL
Part # 20952 / 2.094X2.718X0.359 HM18 R
BDI # 1245897
Features
Housing Bore - Millimeter:
69.037
Nominal Width - Millimeter:
9.119
Housing Bore - Inch:
2.718
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.094
Shaft Diameter - Millimeter:
53.188
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Global Part Number GPN:
603753
Features
Housing Bore - Millimeter:
69.037
Nominal Width - Millimeter:
7.468
Housing Bore - Inch:
2.718
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | External Lip | With Inner Case | External Bore | For Slow Speed Applications
Global Part Number GPN:
198719