21961 / 2.201X2.738X0.197 HMA73 R
Description
CRSEAL 21961 / 2.201X2.738X0.197 HMA73 R ; NON-RETURNABLE LIP SEAL
Part # 21961
BDI # 1246215
Features
Housing Bore - Millimeter:
69.545
Nominal Width - Millimeter:
5.004
Housing Bore - Inch:
2.738
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.201
Shaft Diameter - Millimeter:
55.905
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Without Inner Case
Global Part Number GPN:
604808
Features
Housing Bore - Millimeter:
69.545
Nominal Width - Millimeter:
5.004
Housing Bore - Inch:
2.738
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.201
Shaft Diameter - Millimeter:
55.905
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Flanged OD | For Slow Speed Applications
Global Part Number GPN:
634843
24610-3262
Description
24610-3262 HI-PERFORMANCE SEAL ; NON-RETURNABLE 51MM ID 70MM OD 10MM W
Part # 24610-3262
BDI # 22828988
Features
Housing Bore - Millimeter:
69.545
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.738
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
24610-3262
Description
26X3262 MILL RIGHT N SPLIT ; 2.000IN ID 2.738IN OD
Part # 24610-3262
BDI # 372759
Features
Housing Bore - Millimeter:
69.545
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.738
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Global Part Number GPN:
615885