Features
Housing Bore - Millimeter:
724.002
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
28.504
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
25.984
Shaft Diameter - Millimeter:
659.994
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Global Part Number GPN:
616047
24600-6177
Description
24600-6177 OIL SEAL ; 660MM ID 724MM OD 25MM W
Part # 24600-6177
BDI # 22815393
Features
Housing Bore - Millimeter:
724.002
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
28.504
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
25.984
Shaft Diameter - Millimeter:
659.994
Inch - Metric:
Inch