18979 / 1.89X2.874X0.276 CRSA1 P
Description
CRSEAL 18979 / 1.89X2.874X0.276 CRSA1 P ; NON-RETURNABLE DBL LIP SEAL
Part # 18979
BDI # 1245205
Features
Housing Bore - Millimeter:
73
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.874
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48.006
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604316
23617 / 2.362X2.874X0.433 HMSA7 V
Description
CRSEAL 23617 / 2.362X2.874X0.433 HMSA7 V ; DBL LIP SEAL
Part # 23617
BDI # 22778882
Features
Housing Bore - Millimeter:
73
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.874
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
22037 / 2.205X2.874X0.315 HMSA96 P
Description
CRSEAL 22037 / 2.205X2.874X0.315 HMSA96P ; NON-RETURNABLE LIP SEAL
Part # 22037
BDI # 1246315
Features
Housing Bore - Millimeter:
73
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.874
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.205
Shaft Diameter - Millimeter:
56.007
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604013
22808 / 2.283X2.874X0.507 HMSA57 R
Description
CRSEAL 22808 / 2.283X2.874X0.507 HMSA57R ; NON-RETURNABLE LIP SEAL
Part # 22808
BDI # 1246970
Features
Housing Bore - Millimeter:
73
Nominal Width - Millimeter:
12.878
Housing Bore - Inch:
2.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.507
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
57.988
Inch - Metric:
Inch
54X73X11 CRW1 R
Description
CRSEAL 54X73X11 CRW1 R LIP SEAL ; NON-RETURNABLE
Part # 54X73X11 CRW1 R
BDI # 1243542
Features
Housing Bore - Millimeter:
73
Nominal Width - Millimeter:
11
Housing Bore - Inch:
2.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.126
Shaft Diameter - Millimeter:
54
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183943