24610-3145
Description
24610-3145 HI-PERFORMANCE SEAL ; 51MM ID 75MM OD 10MM W
Part # 24610-3145
BDI # 22819979
Features
Housing Bore - Millimeter:
74.549
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.935
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
74.549
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.935
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Global Part Number GPN:
615877