21550 / 2.165X2.948X0.314 HMSA7 P
Description
CRSEAL 21550 / 2.165X2.948X0.314 HMSA7 P ; DBL LIP SEAL
Part # 21550
BDI # 22779811
Features
Housing Bore - Millimeter:
74.879
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.948
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
54.991
Inch - Metric:
Inch