20024 / 1.969X2.972X0.41 SLA1 PT
Description
CRSEAL 20024 / 1.969X2.972X0.41 SLA1 PT ; DBL LIP SEAL
Part # 20024
BDI # 22780245
Features
Housing Bore - Millimeter:
75.489
Nominal Width - Millimeter:
10.211
Housing Bore - Inch:
2.972
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.402
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch