23290 / 2.34X3.075X0.383 CRSA1 R
Description
CRSEAL 23290 / 2.34X3.075X0.383 CRSA1 R ; DBL LIP SEAL
Part # 23290
BDI # 22779701
Features
Housing Bore - Millimeter:
77.902
Nominal Width - Millimeter:
9.728
Housing Bore - Inch:
3.067
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.383
Shaft Diameter - Inch:
2.34
Shaft Diameter - Millimeter:
59.436
Inch - Metric:
Inch
Other Features:
Without Inner Case
Features
Housing Bore - Millimeter:
77.902
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.067
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
0200 6956 V
Description
0200 6956 V SPLIT SEAL ; FKM RPD 2 3.067 0.5 NON RETURNABLE
Part # 0200 6956 V
BDI # 19053529
Features
Housing Bore - Millimeter:
77.902
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.067
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
77.902
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.067
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch