23692 / 2.37X3.069X0.354 CRS1 P
Description
CRSEAL 23692 / 2.37X3.069X0.354 CRS1 P ; SGL LIP SEAL
Part # 23692
BDI # 22779707
Features
Housing Bore - Millimeter:
77.953
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
3.069
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
2.37
Shaft Diameter - Millimeter:
60.198
Inch - Metric:
Inch
Other Features:
Without Inner Case