2893729 / 28.937X31.437X0.984 HDS7 V
Description
CRSEAL 2893729/28.937X31.437X0.984HDS7V ; SGL LIP SEAL
Part # 2893729 / 28.937X31.437X0.984 HDS7 V
BDI # 22779449
Features
Housing Bore - Millimeter:
798.5
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
31.437
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
28.937
Shaft Diameter - Millimeter:
735
Inch - Metric:
Inch
Other Features:
Heavy Duty