25004 / 2.559X3.23X0.334 HMSA96 R
Description
CRSEAL 25004 / 2.559X3.23X0.334 HMSA96 R ; NON-RETURNABLE LIP SEAL
Part # 25004
BDI # 1414410
Features
Housing Bore - Millimeter:
82.042
Nominal Width - Millimeter:
8.484
Housing Bore - Inch:
3.23
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
64.999
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605156