13729 / 1.378X3.268X0.320 HMSHA4 R
Description
CRSEAL 13729 / 1.378X3.268X0.320 HMSHA4R ; NON-RETURNABLE DBL LIP SEAL
Part # 13729
BDI # 1241750
Features
Housing Bore - Millimeter:
83.007
Nominal Width - Millimeter:
8.128
Housing Bore - Inch:
3.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
605601