17799 / 1.772X3.346X0.74 D8 R
Description
CRSEAL 17799 / 1.772X3.346X0.74 D8 R ; NON-RETURNABLE LIP SEAL
Part # 17799
BDI # 1244401
Features
Housing Bore - Millimeter:
84.988
Nominal Width - Millimeter:
18.796
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch
Other Features:
Without Inner Case | 2 Springs
Global Part Number GPN:
603793
14914 / 1.496X3.346X0.394 HMSA7 V
Description
CRSEAL 14914 / 1.496X3.346X0.394 HMSA7 V ; DBL LIP SEAL
Part # 14914
BDI # 22779667
Features
Housing Bore - Millimeter:
84.988
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
37.998
Inch - Metric:
Inch
24642 / 2.441X3.346X0.394 HMSHA96 P
Description
CRSEAL 24642 /2.441X3.346X0.394 HMSHA96P ; NON-RETURNABLE DBL LIP SEAL
Part # 24642
BDI # 1248616
Features
Housing Bore - Millimeter:
84.988
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.441
Shaft Diameter - Millimeter:
62.001
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | With Inner Case
Global Part Number GPN:
603686
17760 H5L16
Description
17760 H5L16 SOLID SEAL ; FKM LUP 2.559 3.346 .394 NON RETURNABLE
Part # 17760 H5L16
BDI # 19059893
Features
Housing Bore - Millimeter:
84.988
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
64.999
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
84.988
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
64.999
Inch - Metric:
Inch