24245 / 2.425X3.425X0.267 HMSA10 RG
Description
CRSEAL 24245/2.425X3.425X0.267 HMSA10 RG ; DBL LIP SEAL
Part # 24245
BDI # 22779405
Features
Housing Bore - Millimeter:
86.995
Nominal Width - Millimeter:
6.782
Housing Bore - Inch:
3.425
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.267
Shaft Diameter - Inch:
2.425
Shaft Diameter - Millimeter:
61.595
Inch - Metric:
Inch
29505 / 2.953X3.425X0.276 X-SPL R
Description
CRSEAL 29505 / 2.953X3.425X0.276 X-SPL R ; NON-RETURNABLE LIP SEAL
Part # 29505
BDI # 1414421
Features
Housing Bore - Millimeter:
86.995
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
3.425
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75.006
Inch - Metric:
Inch
Other Features:
External Lip | With Inner Case
27723 / 2.756X3.425X0.335 HMSA7 S
Description
CRSEAL 27723 / 2.756X3.425X0.335 HMSA7 S ; NON-RETURNABLE DBL LIP SEAL
Part # 27723
BDI # 1249183
Features
Housing Bore - Millimeter:
86.995
Nominal Width - Millimeter:
8.509
Housing Bore - Inch:
3.425
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70.002
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
184789
Features
Housing Bore - Millimeter:
86.995
Nominal Width - Millimeter:
10.033
Housing Bore - Inch:
3.425
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.395
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
64.999
Inch - Metric:
Inch
Other Features:
Heavy Duty
Features
Housing Bore - Millimeter:
86.995
Nominal Width - Millimeter:
3.988
Housing Bore - Inch:
3.425
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75.006
Inch - Metric:
Inch