27426 / 2.75X3.765X0.438 CRWH1 R
Description
CRSEAL 27426 / 2.75X3.765X0.438 CRWH1 R ; SGL LIP SEAL
Part # 27426
BDI # 1249137
Features
Housing Bore - Millimeter:
95.631
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.765
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603854