26310 / 2.625X3.813X0.415 TL5 R
Description
CRSEAL 26310 / 2.625X3.813X0.415 TL5 R ; NON-RETURNABLE LIP SEAL
Part # 26310
BDI # 1248973
Features
Housing Bore - Millimeter:
96.85
Nominal Width - Millimeter:
10.541
Housing Bore - Inch:
3.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604913
30350A / 3.228X3.858X0.315 HMSASPL V
Description
CRSEAL 30350A/3.228X3.858X0.315 ; HMSASPL V LIP SL
Part # 30350A
BDI # 1249836
Features
Housing Bore - Millimeter:
96.85
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
3.813
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
3.307
Shaft Diameter - Millimeter:
83.998
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
96.85
Nominal Width - Millimeter:
10.541
Housing Bore - Inch:
3.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Global Part Number GPN:
198708
Features
Housing Bore - Millimeter:
96.85
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.813
Solid or Split Seal:
Solid
Lip Material:
Neoprene
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
96.85
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3.063
Shaft Diameter - Millimeter:
77.8
Inch - Metric:
Inch