25745 / 2.563X3.873X0.438 CRWHA1 R
Description
CRSEAL 25745 / 2.563X3.873X0.438 CRWHA1R ; NON-RETURNABLE DBL LIP SEAL
Part # 25745
BDI # 1248839
Features
Housing Bore - Millimeter:
98.374
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.873
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.563
Shaft Diameter - Millimeter:
65.1
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
184571