R01-P 95X170X13 ECOPUR
Description
SKF R01-P 95X170X13 ECOPUR
Part # R01-P 95X170X13 ECOPUR
BDI # 15044237
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
13
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Ecopur
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
A03-P 65X75 PU/METAL
Description
SKF A03-P 65X75 PU/METAL
Part # A03-P 65X75 PU/METAL
BDI # 15062539
Features
Housing Bore - Millimeter:
75
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Ecopur
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
40
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Ecopur
Nominal Width - Inch:
1.575
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
A02-B 80X90X5/7 ECOPUR
Description
SKF A02-B 80X90X5/7 ECOPUR
Part # A02-B 80X90X5/7 ECOPUR
BDI # 15062542
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
7
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Ecopur
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
5MM Width
S07-P 65X79.2X12.5 ECOPUR
Description
SKF S07-P 65X79.2X12.5 ECOPUR
Part # S07-P 65X79.2X12.5 ECOPUR
BDI # 15088353
Features
Housing Bore - Millimeter:
79.2
Nominal Width - Millimeter:
12.5
Housing Bore - Inch:
3.118
Solid or Split Seal:
Solid
Lip Material:
Ecopur
Nominal Width - Inch:
0.492
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric